Shoulder mill 90° 25/4 mm

Article no.: 215803 25/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 4
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Machining strategy MTC
Overhang L1 49 mm
Overall length Ltot 105 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 22 mm
Circular interpolation milling ⌀ Dmin 47 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.72 degrees
Ramping length L for αmax 19.85 mm
suitable indexable insert AP.. 1003..
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215803 25/4
EAN / GTIN 4062406396541
Manufacturer number 215803 25/4

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoulder mill 90°  25/4 mm

Shoulder mill 90° 25/4 mm

on request
In stock
38 pieces in stock
US $ 261.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
US $ 421.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 395.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 450.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
US $ 413.22
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 4 4 4 4 4
Overhang L1 49 mm 49 mm 49 mm 30 mm 44 mm
suitable indexable insert AP.. 1003.. AP.. 1335.. AP.. 1003.. LO.U0904.. XNEX 040308
Cutting edge ⌀ DC 25 mm 25 mm 25 mm 25 mm 25 mm
Pack of insert screws 219814 (8IP; 1.2 Nm) 219826 (8IP; 2.2 Nm) 219814 (8IP; 1.2 Nm) 219868 2 (8IP; 1.2 Nm) 219878 1 (7IP; 1.2 Nm)
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Shank ⌀ Ds h6 25 mm 25 mm 25 mm 25 mm 25 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart