This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable milling cutter 90° 20/2XL mm

Article no.: 215801 20/2XL

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 28 mm
Overall length Ltot 200 mm
Shank ⌀ Ds h6 18 mm
suitable indexable insert AP.. 1003..
Pack of insert screws 219814 (8IP; 1.2Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215801 20/2XL
Manufacturer number 215801 20/2XL

Description

Application:

Universal application in all materials.
  • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
  • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

Downloads & documents

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart