{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 55 mm | |
Overall length Ltot | 195 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 29 mm | |
Circular interpolation milling ⌀ Dmin | 61 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.53 degrees | |
Ramping length L for αmax | 26.85 mm | |
suitable indexable insert | AP.. 1003.. | |
Pack of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215800 32/3L | |
EAN / GTIN | 4045197281210 | |
Manufacturer number | 215800 32/3L |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoulder mill 90° 32/3L mm
on request
In stock
33 pieces in stock
US $ 461.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 456.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Overhang L1 | 55 | 40 |
Overall length Ltot | 195 | 210 |
Through-coolant | yes | yes |
Circular interpolation milling ⌀ Dmin | 61 | 61 |
Circular interpolation milling ⌀ Dmax | 62 | 62 |
Type of product | End / face mill | End / face mill |