{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 50 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 20 mm | |
⌀ D3 | 17 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.96 degrees | |
Ramping length L for αmax | 14.85 mm | |
suitable indexable insert | AP.. 1003.. | |
Pack of insert screws | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215800 20/2L | |
EAN / GTIN | 4045197281173 | |
Manufacturer number | 215800 20/2L |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shoulder mill 90° 20/2L mm
on request
In stock
27 pieces in stock
US $ 303.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 310.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Overhang L1 | 50 | 30 |
Milling application | Circular milling ;Ramping ;End milling | End milling ;Circular milling ;Ramping |
suitable indexable insert | AP.. 1003.. | AP.. 1335.. |
Shank type | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 20 | 20 |
Setting angle κ | 90 | 90 |