{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overhang L1 | 37 mm | |
Overall length Ltot | 85 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 13 mm | |
Circular interpolation milling ⌀ Dmin | 29 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 1.32 degrees | |
Ramping length L for αmax | 10.85 mm | |
suitable indexable insert | AP.. 1003.. | |
Wendeplattenschrauben-Set | 219814 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 215800 16/2 | |
EAN / GTIN | 4045197702661 | |
Manufacturer number | 215800 16/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |