APHT 160450ER-46 UNI

Article no.: 215778 UNI
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APHT 160450ER-46
Type UNI
Corner radius 5 mm
Grade SP6519
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215778 UNI
EAN / GTIN 4045197503657
Manufacturer number 5666408

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
155
Ti > 850 N/mm²
S
45
GG(G)
K
200
Uni
 
wet maximum
 
dry
 
Air
 

Description

Note:

Please use these indexable inserts only with screw No. 229908 (15 IP; 5.0 Nm). The insert seating must be modified when indexable inserts with r ≥ 3.2 mm are used on milling cutters No. 215705, 215710, 215715 and 215717.

Downloads & documents

Compare with similar products

This article


Recommendations


APHT 160450ER-46  UNI

APHT 160450ER-46 UNI

on request
In stock
75 pieces in stock
US $ 25.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
595 pieces in stock
from 1  Pieces
US $ 18.52
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,479 pieces in stock
from 1  Pieces
US $ 17.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.30
plus VAT at the current rate Prices plus delivery costs
Corner radius 5 3.1 0.2
ISO code indexable insert APHT 160450ER-46 APMT 180531 TR APMT 060202 ER
Tool material Carbide Carbide Carbide
Grade SP6519 HB7520 HB7520
Type UNI UNI UNI
Serie Softcut® Softcut®
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart