• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

APMX 16..08 PDTR, HB7520, Type: UNI

Article no.: 215760 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.45 / Piece
  • from 10 Piece
    US $ 15.38 / Piece
on request
In stock Available in 3-4 working days
10,371 pieces in stock 10,371 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMX 16..08 PDTR
suitable holder AP..1604
Type UNI
Corner radius 0.8 mm
Type HB7520
Tool material Carbide
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215760 UNI
EAN / GTIN 4045197411105
Manufacturer number 215760 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
140
GG(G)
K
140
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart