{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | APEX 160404 PDFR | |
Type | ALU | |
Corner radius | 0.4 mm | |
Grade | HB7510 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Insert thickness | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 215720 ALU | |
EAN / GTIN | 4045197410900 | |
Manufacturer number | 215720 ALU |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
APEX 160404 PDFR, HB7510, Type: ALU
on request
In stock
7,140 pieces in stock
from
1
Pieces
US $ 19.97
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,220 pieces in stock
from
1
Pieces
US $ 18.31
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
US $ 47.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
633 pieces in stock
from
1
Pieces
US $ 17.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
US $ 37.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
867 pieces in stock
from
1
Pieces
US $ 19.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | APEX 160404 PDFR | APET 133504 FR | APET 133504 FR | APMT 060204 FR | APMT 060204 FR | APKT 16..04 PDFR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7510 | HU7810 | HB7810 | HU7810 | HB7810 | HU7710 |
Type | ALU | ALU | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.18 mm | 0.2 mm | 0.2 mm | 0.1 mm | 0.1 mm | 0.18 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |