APMT 133520 ER INOX

Article no.: 215397 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 17.95 / Piece
  • from 10 Piece
    US $ 14.96 / Piece
on request
In stock
571 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 133520 ER
    Type INOX
    Corner radius 2 mm
    Grade HB8630
    Tool material Carbide
    Feed fz per tooth 0.18 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215397 INOX
    EAN / GTIN 4045197747662
    Manufacturer number 215397 INOX

    Application Table

    INOX < 900 N/mm²
    M
    170
    INOX > 900 N/mm²
    M
    130
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.25×D / ap = 4 mm, ap max = 6 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart