{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 133516 ER | |
Type | GG | |
Corner radius | 1.6 mm | |
Grade | HB7730 | |
Tool material | Carbide | |
Feed fz per tooth | 0.18 mm | |
Type of product | Indexable insert for milling |
Article number | 215371 GG | |
EAN / GTIN | 4045197673640 | |
Manufacturer number | 215371 GG |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() APMT 133516 ER GG
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
560 pieces in stock
from
1
Pieces
€ 15,12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 12,60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
322 pieces in stock
|
on request
In stock
537 pieces in stock
from
1
Pieces
€ 20,58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 17,15
plus VAT at the current rate
Prices plus delivery costs
|
|
Hoekradius | 1.6 | 1,2 | 2 | |
ISO-code wisselplaat | APMT 133516 ER | APMT 180512 ER | APMT 060220 ER | BGHX 15L5 PCTR |
Snijmateriaal | Carbide | HM | HM | HM |
Soort | HB7730 | HB7730 | HB7730 | HB9710 |
Type | GG | GG | GG | GG |
Voeding fz per tand | 0.18 | 0,2 | 0,08 | 0,2 |
Producttype | Indexable insert for milling | Wisselplaat voor het frezen | Wisselplaat voor het frezen | Wisselplaat voor het frezen |