APMT 180508 ER TI

Article no.: 215253 TI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.24 / Piece
  • from 10 Piece
    US $ 15.20 / Piece
on request
In stock
820 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 180508 ER
    Type TI
    Corner radius 0.8 mm
    Grade HB7930
    Tool material Carbide
    Feed fz per tooth 0.17 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215253 TI
    EAN / GTIN 4045197673527
    Manufacturer number 215253 TI

    Application Table

    Ti > 850 N/mm²
    S
    40
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart