{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Tang | |
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 15 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 12 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | LO.. 130708 | |
Pack of insert screws | 219882 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 215122 125/15 | |
EAN / GTIN | 4045197861474 | |
Manufacturer number | 215122 125/15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |