{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | yes | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SOMT 09T304 | |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215055 80/6 | |
EAN / GTIN | 4045197750334 | |
Manufacturer number | 215055 80/6 |
This article |
Recommendations |
|
---|---|---|
Indexable face mill 90°, with bore, ⌀ D / number of teeth Z: 80/6mm
on request
In stock
14 pieces in stock
US $ 475.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 712.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 |
Overall length Ltot | 50 mm | 50 mm |
Through-coolant | yes | yes |
suitable indexable insert | SOMT 09T304 | SOMT 09T304 |
Cutting edge ⌀ DC | 80 mm | 80 mm |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | 219810 (9IP; 2.2 Nm) |
Type of product | End / face mill | End / face mill |