SOMT 083608 PDER, HB8630, Type: INOX

Article no.: 214937 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.74 / Piece
  • from 10 Piece
    US $ 15.62 / Piece
on request
In stock
831 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 083608 PDER
Type INOX
Corner radius 0.8 mm
Grade HB8630
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 4
Insert thickness E 3.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214937 INOX
EAN / GTIN 4045197747884
Manufacturer number 214937 INOX

Application Table

INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
wet maximum
 
dry
 

Description

Version:

Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart