XOEW 120508 PDER-W Wiper edge insert, HB7730, Type: UNI

Article no.: 214890 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 28.15 / Piece
  • from 10 Piece
    US $ 23.45 / Piece
on request
In stock
797 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type UNI
Grade HB7730
Tool material Carbide
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214890 UNI
EAN / GTIN 4045197608673
Manufacturer number 214890 UNI

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.3×D.
Length of the wiper flat 6.5 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart