{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
Inserts adjustable | 1 | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | BG.. 15L5.. | |
Clamping studs | 219893 | |
Adjustment screw | 219892 | |
Pin tightening screw | 219894 (3AF; 5.0 Nm) | |
Type of product | End / face mill |
Article number | 214515 80/5 | |
EAN / GTIN | 4045197610690 | |
Manufacturer number | 214515 80/5 |
This article |
Recommendations |
||
---|---|---|---|
Aluking indexable face / shoulder mill 90° HPC, with bore, ⌀ D / number of teeth Z: 80/5mm
on request
In stock
2 pieces in stock
US $ 982.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 605.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 647.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 7 | 5 |
Milling application | End milling | End milling | Ramping; Circular milling; Plunging |
Overall length Ltot | 50 mm | 50 mm | 50 mm |
Through-coolant | yes | yes | yes |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 mm | 80 mm | 80 mm |
Type of product | End / face mill | End / face mill | End / face mill |