{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
Inserts adjustable | 2 | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | BG.. 15L5.. | |
Clamping studs | 219893 | |
Adjustment screw | 219892 | |
Pin tightening screw | 219894 (3AF; 5.0 Nm) | |
Type of product | End / face mill |
Article number | 214515 125/8 | |
EAN / GTIN | 4045197610713 | |
Manufacturer number | 214515 125/8 |