SDMX 0903 AFEN UNI

Article no.: 214441 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.02 / Piece
  • from 10 Piece
    US $ 15.02 / Piece
on request
In stock
1,919 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDMX 0903 AFEN
Type UNI
Grade HB735
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214441 UNI
EAN / GTIN 4045197601704
Manufacturer number 214441 UNI

Application Table

Alu > 10% Si
N
650
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
40
GG(G)
K
140
wet maximum
 
dry
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart