{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Milling application | Circular milling; Ramping | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 88 mm | |
maximum external ⌀ Dmax | 88.2 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 168 mm | |
Circular interpolation milling ⌀ Dmax | 174 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 0.37 mm | |
Ramping length L for αmax | 77.5 mm | |
suitable indexable insert | SD... 0903 | |
Pack of insert screws | 219809 (8IP; 1.5 Nm) | |
Type of product | Face mill |
Article number | 214400 80/10 | |
EAN / GTIN | 4045197131805 | |
Manufacturer number | 214400 80/10 |