{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Milling application | Circular milling; Ramping | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 71 mm | |
maximum external ⌀ Dmax | 71.2 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 134 mm | |
Circular interpolation milling ⌀ Dmax | 140 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 0.47 mm | |
Ramping length L for αmax | 60.5 mm | |
suitable indexable insert | SD... 0903 | |
Pack of insert screws | 219809 (8IP; 1.5 Nm) | |
Type of product | Face mill |
Article number | 214400 63/5 | |
EAN / GTIN | 4045197131768 | |
Manufacturer number | 214400 63/5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable face mill 45°, with bore, ⌀ D / number of teeth Z: 63/5mm
on request
Subsequent delivery
0 pieces in stock
US $ 560.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 553.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 503.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 500.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm | 27 mm | 22 mm |
Overall length Ltot | 40 mm | 40 mm | 50 mm | 40 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | SD... 0903 | SE.. 1203.. | POMX 10T5.. | OF.. 050405 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm | 63 mm |
Type of product | Face mill | Face mill | Face mill | Face mill |