Indexable face mill 45° 50/8 mm

Article no.: 214400 50/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 8
  • Setting angle κ: 45
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 50 mm
    Number of cutting edges Z 8
    Shank type with bore
    Setting angle κ 45 degrees
    Milling application Circular milling; Ramping
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D3 58 mm
    maximum external ⌀ Dmax 58.2 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    Circular interpolation milling ⌀ Dmin 108 mm
    Circular interpolation milling ⌀ Dmax 114 mm
    Circular interpolation milling ap 1.5 mm
    Ramping angle αmax 0.6 mm
    Ramping length L for αmax 47.5 mm
    suitable indexable insert SD... 0903
    Pack of insert screws 219809 (8IP; 1.5 Nm)
    Type of product Face mill

    Identification numbers & Classifications

    Article number 214400 50/8
    EAN / GTIN 4045197131751
    Manufacturer number 214400 50/8

    Description

    Version:

    High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption.

    Advantage:

    Very high productivity due to:
    • Very high cutting speeds.
    • Very high feed rates.
    • Short machining times.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart