Indexable face mill 45°, Weldon shank, ⌀ D / number of teeth Z: 16/2mm

Article no.: 214395 16/2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 45
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 45 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax 24.2 mm
Overhang L1 40 mm
Overall length Ltot 90 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert SD... 0903
⌀ D3 24 mm
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 46 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 2.12 mm
Ramping length L for αmax 13.5 mm
Pack of insert screws 219809 (8IP; 1.5 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214395 16/2
EAN / GTIN 4045197221605
Manufacturer number 214395 16/2

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption.

Advantage:

Very high productivity due to:
  • Very high cutting speeds.
  • Very high feed rates.
  • Short machining times.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart