SEET 1204 ZZTN Wiper edge insert, HB7515, Type: UNI

Article no.: 214319 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 22.79 / Piece
  • from 10 Piece
    US $ 18.99 / Piece
on request
In stock
585 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKT 1204 ZZTN
Type UNI
Grade HB7515
Tool material Carbide
Number of changes/inserts 1
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214319 UNI
EAN / GTIN 4045197938961
Manufacturer number 214319 UNI

Description

Note:

For the best surface quality use at least one wiper edge insert.
Length of the flat chamfer 8 mm.
Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart