This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

SEKT 1204 AFTN, HB720, Type: UNI

Article no.: 214311 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKT 1204 AFTN
Type UNI
Grade HB720
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214311 UNI
Manufacturer number 214311 UNI

Application Table

Alu > 10% Si
N
450
Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
270
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
60
Steel < 60 HRC
H
40
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
230
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
45
GG(G)
K
150
CuZn
N
400
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart