{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Machining strategy | MTC | |
maximum external ⌀ Dmax | 113 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SE.. 1204.. | |
Pack of insert screws | 219848 (20IP; 5.7 Nm) | |
Standard | Works standard | |
Type of product | Face Mill |
Article number | 214202 100/6 | |
EAN / GTIN | 4067263002024 | |
Manufacturer number | 214202 100/6 |
This article |
Recommendations |
||
---|---|---|---|
Indexable face mill 45°, with bore, ⌀ D / number of effective cutting edges Z: 100/6mm
on request
In stock
21 pieces in stock
US $ 447.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 672.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 636.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 32 mm | 32 mm | 32 mm |
Overall length Ltot | 50 mm | 50 mm | 50 mm |
maximum external ⌀ Dmax | 113 mm | 113 mm | 113 mm |
suitable indexable insert | SE.. 1204.. | SE.. 1203.. | SE.. 1204.. |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm |
Setting angle κ | 45 degrees | 45 degrees | 45 degrees |