{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 75 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.. 1204.. | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Face mill |
Article number | 214200 63/6 | |
EAN / GTIN | 4045197131423 | |
Manufacturer number | 214200 63/6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Indexable face mill 45° right-hand cutting, with bore, ⌀ D / number of teeth Z: 63/6mm
on request
In stock
43 pieces in stock
US $ 550.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 582.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 662.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 743.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 550.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 526.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 4 | 5 | 6 | 6 | 6 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Through-coolant | yes | yes | yes | yes | no | yes |
suitable indexable insert | SE.. 1204.. | SN.U; ON.U | SN.U; ON.U | SN.U; ON.U | SE.. 1204.. | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Type of product | Face mill | Face mill | Face mill | Face mill | Face mill | Face mill |