{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 113 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SE.. 1204.. | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Type of product | Face mill |
Article number | 214200 100/8 | |
EAN / GTIN | 4045197131478 | |
Manufacturer number | 214200 100/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable face mill 45° right-hand cutting, with bore, ⌀ D / number of teeth Z: 100/8mm
on request
In stock
10 pieces in stock
US $ 735.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 744.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 686.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 744.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 | 8 | 8 |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm |
Through-coolant | yes | no | yes | yes |
suitable indexable insert | SE.. 1204.. | SE.. 1204.. | SE.T1305; XEEW1305 | POMX 10T5.. |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm | 100 mm |
Type of product | Face mill | Face mill | Face mill | Face mill |