SEMT 1305 AGSR ST1400

Article no.: 213577 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 15.56 / Piece
  • from 10 Piece
    US $ 12.96 / Piece
on request
In stock
592 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEMT 1305 AGSR
Type ST1400
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213577 ST1400
EAN / GTIN 4045197941039
Manufacturer number 213577 ST1400

Application Table

Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.5... 1×D / apmax = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart