ONMU 05T6 ANER, HB7730, Type: GG

Article no.: 213437 GG
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 31.69 / Piece
  • from 10 Piece
    US $ 26.41 / Piece
on request
In stock
410 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ONMU 05T6 ANER
Type GG
Grade HB7730
Tool material Carbide
maximum cutting depth ap max 3 mm
Feed fz per tooth 0.3 mm
Number of changes/inserts 16
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213437 GG
EAN / GTIN 4045197662880
Manufacturer number 213437 GG

Application Table

GG(G)
K
200
wet maximum
 
dry
 

Description

Version:

Double-sided with 2×8 cutting edges.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart