This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

OFMT 050405 TR ST1100

Article no.: 213322 ST1100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFMT 050405 TR
Type ST1100
Corner radius 0.5 mm
Grade HB8520
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 8
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213322 ST1100
Manufacturer number 213322 ST1100

Application Table

Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
Oil
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart