{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 43 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 72 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | OF.. 050405 | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Setting angle κ | 43 degrees | |
Type of product | Face mill |
Article number | 213300 63/5 | |
EAN / GTIN | 4045197702012 | |
Manufacturer number | 213300 63/5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Indexable face mill 43° Octo 63/5 mm
on request
In stock
30 pieces in stock
US $ 500.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 662.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 553.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 503.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 306.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
Mounting bore ⌀ | 22 | 22 | 22 | 27 | 22 |
suitable indexable insert | OF.. 050405 | SN.U ;ON.U | SE.. 1203.. | POMX 10T5.. | SE.. 1204.. |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 | 63 | 63 | 63 | 63 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Face mill | Face mill | Face mill | Face mill | Face Mill |