{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 43 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 59 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | OF.. 050405 | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Setting angle κ | 43 degrees | |
Type of product | Face mill |
Article number | 213300 50/4 | |
EAN / GTIN | 4045197702005 | |
Manufacturer number | 213300 50/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable face mill 43° Octo, with bore, ⌀ D / number of teeth Z: 50/4mm
on request
In stock
7 pieces in stock
US $ 419.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 467.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 422.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 395.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | OF.. 050405 | POMX 10T5.. | SE.. 1204.. | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm |