POMX 10T5ZEER M, HB9525, Type: ST900

Article no.: 213169 ST900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 24.02 / Piece
  • from 10 Piece
    US $ 20.02 / Piece
on request
In stock Available in 3-4 working days
983 pieces in stock 983 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 10T5ZEER M
Type ST900
Type HB9525
Tool material Carbide
Programming radius at ap max 4.8 mm
Feed fz per tooth 1.1 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification & Classification

Article number 213169 ST900
EAN / GTIN 4045197714183
Manufacturer number 213169 ST900
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
420
Steel < 750 N/mm²
P
400
Steel < 900 N/mm²
P
380
dry
 
Air
 

Description

Version:

Sturdy insert version (thickness = 5.9 mm).
Positive geometry for high feed rates.
Flat cutting edge length: 2 mm for high surface quality.
Special cost-effectiveness due to 5 cutting edges.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 2.2 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart