{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | POMX 0704ZEER M | |
Type | INOX | |
Grade | HB9645 | |
Tool material | Carbide | |
Programming radius at ap max | 3.61 mm | |
Feed fz per tooth | 0.9 mm | |
Number of changes/inserts | 5 | |
Type of product | Indexable insert for milling |
Article number | 213137 INOX | |
EAN / GTIN | 4045197743268 | |
Manufacturer number | 213137 INOX |
This article |
Recommendations |
|||
---|---|---|---|---|
POMX 0704ZEER M, HB9645, Type: INOX
on request
In stock
1,267 pieces in stock
from
1
Pieces
US $ 20.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,946 pieces in stock
from
1
Pieces
US $ 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,037 pieces in stock
from
1
Pieces
US $ 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
426 pieces in stock
from
1
Pieces
US $ 20.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 5 | 5 | 5 | 5 |
ISO code indexable insert | POMX 0704ZEER M | POMX 10T5ZEER M | POMX 10T5ZEER M | POMX 0704ZEER M |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB9645 | HB9640 | HB9645 | HB9640 |
Type | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.9 mm | 1 mm | 1 mm | 0.9 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |