Hi5 high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 42/3mm

Article no.: 213110 42/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 3
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Hi5
Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 3
Shank type with bore
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 22.7 mm
maximum cutting depth ap max 2.2 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 16 mm
suitable indexable insert POMX 10T5..
Pack of insert screws 219889 (20IP; 5.7 Nm)
Setting angle κ 90 degrees
Type of product Face mill

Identification numbers & Classifications

Article number 213110 42/3
EAN / GTIN 4045197953971
Manufacturer number 213110 42/3

Description

Description:

Powerful and smooth-cutting high feed rate indexable face mill.
Particularly smooth-running, due to unequal spacing of the teeth.
Can also be used for semi-finishing.
Cost-efficiency due to 5-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart