GARANT Power Q Mini high feed rate indexable milling cutter 20/3L mm

Article no.: 213054 20/3L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Ramping; Circular milling; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling application Ramping; Circular milling; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 14 mm
Overhang L1 80 mm
Overall length Ltot 160 mm
Shank ⌀ Ds h6 20 mm
Circular interpolation milling ⌀ Dmin 34 mm
Circular interpolation milling ⌀ Dmax 38 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 1.62 degrees
Ramping length L for αmax 12.4 mm
suitable indexable insert ANGX10T308ZE.R
Setting angle κ 20 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 213054 20/3L
EAN / GTIN 4062406566449
Manufacturer number 213054 20/3L

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Inserts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart