GARANT Power Q Double high feed rate indexable milling cutter 30/3 mm

Article no.: 213004 30/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 30 mm
Number of cutting edges Z 3
Shank type with threaded shank
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 29 mm
⌀ D3 20 mm
Overall length Ltot 47 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 50 mm
Circular interpolation milling ⌀ Dmax 58 mm
Circular interpolation milling ap 1.2 mm
Ramping angle αmax 1.96 degrees
Ramping length L for αmax 17.55 mm
suitable indexable insert XOMU094812
Type of product Copy mill

Identification numbers & Classifications

Article number 213004 30/3
EAN / GTIN 4062406266653
Manufacturer number 213004 30/3

Description

Version:

Tool system with extremely stable embedding for the inserts for working to high process reliability. Tool geometries to reduce the cutting forces contribute significantly to reducing the load on the headstock.

Spare part:

Pack of insert screws No. 219799 7 (10IP; 2.8Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.8 with bit No. 674252 size 10IP.
When working with extensions, always use internal cooling.

Downloads & documents

Suitable products

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart