XDPW 120408 SR, HB7525, Type: ST1400

Article no.: 212973 ST1400
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2,633 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDPW 120408 SR
Type ST1400
Corner radius 0.8 mm
Grade HB7525
Tool material Carbide
Programming radius at ap max 2.6 mm
maximum cutting depth ap max 1.8 mm
Feed fz per tooth 1 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212973 ST1400
EAN / GTIN 4045197812667
Manufacturer number 212973 ST1400

Application Table

Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart