XDPW 070308 SR ST1400

Article no.: 212927 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.31 / Piece
  • from 10 Piece
    US $ 15.26 / Piece
on request
In stock
2,388 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDPW 070308 SR
    Type ST1400
    Corner radius 0.8 mm
    Grade HB7525
    Tool material Carbide
    Programming radius at ap max 1.58 mm
    maximum cutting depth ap max 0.85 mm
    Feed fz per tooth 0.65 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212927 ST1400
    EAN / GTIN 4045197812568
    Manufacturer number 212927 ST1400

    Application Table

    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    160
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.5 … 1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart