{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | FeedKing | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 12 mm | |
maximum cutting depth ap max | 0.85 mm | |
Overhang L1 | 39 mm | |
Overall length Ltot | 95 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 0.85 mm | |
Ramping angle αmax | 1.56 degrees | |
Ramping length L for αmax | 11 mm | |
suitable indexable insert | XD.. 070308 | |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 212900 25/3 | |
EAN / GTIN | 4045197320841 | |
Manufacturer number | 212900 25/3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() FeedKing high feed rate indexable face mill 25/3 mm
on request
In stock
27 pieces in stock
US $ 372.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 305.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Setting angle κ | 10 | 15 – 30 |
Overall length Ltot | 95 | 115 |
Shank type | Weldon shank | Weldon shank |
⌀ D3 | 12 | 15 |
Circular interpolation milling ⌀ Dmax | 48 | 48 |
Ramping angle αmax | 1.56 | 3.22 |