{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | FeedKing | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overhang L1 | 39 mm | |
Overall length Ltot | 95 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 34 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 2.02 degrees | |
Ramping length L for αmax | 8.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Setting angle κ | 9 degrees | |
Type of product | Copy mill |
Article number | 212900 25/2 | |
EAN / GTIN | 4045197320803 | |
Manufacturer number | 212900 25/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() FeedKing high feed rate indexable face mill 25/2 mm
on request
In stock
21 pieces in stock
US $ 333.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 331.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 303.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 331.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Setting angle κ | 9 | 90 | 16 | 15 |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | XD.. 09T308 | POMX 0704.. | XDM.090416 | XOMU094812 |
Shank ⌀ Ds h6 | 25 | 25 | 25 | 25 |
⌀ D3 | 9 | 10.6 | 13 | 15 |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill |