{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 7 mm | |
maximum cutting depth ap max | 0.85 mm | |
Overhang L1 | 35 mm | |
Overall length Ltot | 85 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 27 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 0.85 mm | |
Ramping angle αmax | 2.86 degrees | |
Ramping length L for αmax | 6 mm | |
suitable indexable insert | XD.. 070308 | |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 212900 20/2 | |
EAN / GTIN | 4045197302595 | |
Manufacturer number | 212900 20/2 |
This article |
Recommendations |
||
---|---|---|---|
FeedKing high feed rate indexable face mill, Weldon shank, ⌀ D / number of teeth Z: 20/2mm
on request
In stock
28 pieces in stock
US $ 300.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 311.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 293.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 3 | 3 |
Setting angle κ | 10 degrees | 15 degrees | 20 degrees |
suitable indexable insert | XD.. 070308 | XOM.060310 | ANGX10T308ZE.R |
Shank type | Weldon shank | Plain shank | Plain shank |
Shank ⌀ Ds h6 | 20 mm | 20 mm | 20 mm |
Circular interpolation milling ⌀ Dmin | 27 mm | 32 mm | 34 mm |
Circular interpolation milling ⌀ Dmax | 38 mm | 38 mm | 38 mm |