GARANT Power Q high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 50/3mm

Article no.: 212817 50/3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 3
Shank type with bore
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 34 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 84 mm
Circular interpolation milling ⌀ Dmax 98 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 1.51 degrees
Ramping length L for αmax 30.34 mm
suitable indexable insert XDM.120516
Setting angle κ 11 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 212817 50/3
EAN / GTIN 4045197939340
Manufacturer number 212817 50/3

Description

Spare part:

Pack of insert screws No. 219812 (15IP; 5.0Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Q high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 50/3mm

GARANT Power Q high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 50/3mm

on request
In stock
9 pieces in stock
US $ 311.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
US $ 460.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 453.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 407.18
plus VAT at the current rate Prices plus delivery costs
Mounting bore ⌀ 22 mm 22 mm 22 mm 22 mm
Setting angle κ 11 degrees 9 degrees 90 degrees 16 degrees
Through-coolant yes yes yes yes
suitable indexable insert XDM.120516 XD.. 09T308 POMX 0704.. XDM.090416
Shank type with bore with bore with bore with bore
⌀ D3 34 mm 34 mm 35.6 mm 38 mm
Type of product Copy mill Copy mill Copy mill Copy mill

Suitable products

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart