{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 18 mm | |
⌀ D3 | 12 mm | |
Overall length Ltot | 28 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 32 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 0.3 mm | |
Ramping angle αmax | 2.26 degrees | |
Ramping length L for αmax | 10.13 mm | |
suitable indexable insert | XOM.060310 | |
Type of product | Copy mill |
Article number | 212804 20/3 | |
EAN / GTIN | 4045197939005 | |
Manufacturer number | 212804 20/3 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q high feed rate indexable milling cutter, with threaded shank, ⌀ D / number of effective cutting edges Z: 20/3mm
on request
In stock
Available in 3-4 working days
18 pieces in stock
18 pieces available in 3-4 working days
US $ 262.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
43 pieces in stock
43 pieces available in 3-4 working days
US $ 274.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Ramping; Plunging | Plunging; Circular milling; Plunging |
Overall length Ltot | 28 mm | 30 mm |
Through-coolant | yes | yes |
Cutting edge ⌀ DC | 20 mm | 20 mm |
⌀ D3 | 12 mm | 14 mm |
Ramping length L for αmax | 10.13 mm | 12.4 mm |
Type of product | Copy mill | Copy mill |