{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Power Q | |
Cutting edge ⌀ DC | 18 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 10 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 28 mm | |
Circular interpolation milling ⌀ Dmax | 34 mm | |
Circular interpolation milling ap | 0.3 mm | |
Ramping angle αmax | 2.82 degrees | |
Ramping length L for αmax | 8.13 mm | |
suitable indexable insert | XOM.060310 | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 212802 18/2 | |
EAN / GTIN | 4045197956026 | |
Manufacturer number | 212802 18/2 |