{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Axial length of wiper | 20 mm | |
Radial length of wiper | 40 mm | |
Corner radius R1 | 2 mm | |
Flute length Lc | 10 mm | |
Feed f z in short-chipping aluminium | 0.2 mm | |
Number of changes/inserts | 1 | |
Corner radius | 2 mm | |
Type of product | Indexable insert for milling |
Article number | 212779 ALU | |
EAN / GTIN | 4062406103187 | |
Manufacturer number | 212779 ALU |
This article |
Recommendations |
|
---|---|---|
Milling insert ⌀ 20 mm stub conical, Type: ALU
on request
In stock
505 pieces in stock
from
1
Pieces
US $ 89.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 74.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
from
1
Pieces
US $ 65.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 54.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 |
Corner radius | 2 mm | 2 mm |
Tool material | Carbide | Carbide |
Type | ALU | ALU |
Type of product | Indexable insert for milling | Indexable insert for milling |