Milling insert ⌀ 10 mm Highfeed ALU

Article no.: 212749 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 65.85 / Piece
  • from 10 Piece
    US $ 54.87 / Piece
on request
In stock
582 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Grade HU7830
Tool material Carbide
maximum cutting depth ap max 0.5 mm
Programming radius at ap max 1.4 mm
Feed f z in short-chipping aluminium 0.4 mm
Feed fz in steel < 1400 N/mm2 0.5 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212749 ALU
EAN / GTIN 4045197761842
Manufacturer number 212749 ALU

Application Table

Alu plastics
N
1400
Aluminium (short chipping)
N
700
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity: ± 0.015 mm.
  • Interchange accuracy from insert to insert: ±0.025 mm.

Application:

Torus cutters “Highfeed” for higher feed rates.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart