Milling insert ⌀ 12 mm, Type: HART

Article no.: 212717 HART
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 83.64 / Piece
  • from 10 Piece
    US $ 69.70 / Piece
on request
In stock
256 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HART
Grade HB7705
Tool material Carbide
Corner radius R 1 mm
Feed f z in short-chipping aluminium 0.25 mm
Feed fz in steel < 1400 N/mm2 0.25 mm
Feed f z in steel < 60 HRC 0.2 mm
Number of changes/inserts 1
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212717 HART
EAN / GTIN 4045197761590
Manufacturer number 212717 HART

Application Table

Steel < 50 HRC
H
280
Steel < 55 HRC
H
260
Steel < 60 HRC
H
200
Steel < 65 HRC
H
160
Steel < 67 HRC
H
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
240
Oil
 
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart