Milling insert ⌀ 32 mm, Type: ALU

Article no.: 212690 ALU
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 131.10 / Piece
  • from 5 Piece
    US $ 109.25 / Piece
on request
In stock Available in 3-4 working days
74 pieces in stock 74 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Grade HU7810
Tool material Carbide
Feed f z in short-chipping aluminium 0.35 mm
Feed fz in steel < 1400 N/mm2 0.36 mm
Feed f z in titanium > 850 N/mm 2 0.35 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212690 ALU
EAN / GTIN 4045197712561
Manufacturer number 212690 ALU

Application Table

Alu plastics
N
1400
Aluminium (short chipping)
N
700
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart