{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
maximum cutting depth ap max | 3 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
suitable indexable insert | CPHX 09T3.. | |
Pack of insert screws | 219799 4 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212538 32/4 | |
EAN / GTIN | 4062406098773 | |
Manufacturer number | 212538 32/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Finishing mill 32/4 mm
on request
In stock
17 pieces in stock
US $ 317.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 238.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
US $ 338.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
Milling application | End milling ;Circular milling ;Ramping | Circular milling ;Ramping | Ramping ;Ramping |
Through-coolant | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 | 32 | 32 |
Type of product | Copy mill | Copy mill | Copy mill |